missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Texas Red™ Hydrazide, >90% single isomer
Texas Red™ Hydrazide, >90% single isomer
Brand: Molecular Probes™ T6256
Code : 50
Additional Details : Weight : 0.00525kg
Description
The primary aliphatic amine of the red-fluorescent Texas Red™ hydrazide can be reversibly coupled to aldehydes and ketones to form a Schiff base - which can be reduced to a stable amine derivative by sodium borohydride (NaBH4) or sodium cyanoborohydride (NaCNH3) to form new biotinylated probes. Carboxylic acids of proteins and other water-soluble biopolymers can be coupled to this molecule in aqueous solution using water-soluble carbodiimides such as EDAC (E2247).Specifications
5 mg | |
Store in freezer (-5 to -30°C) and protect from light. | |
Room Temperature | |
Texas Red™ | |
Texas Red™ |
Hydrazide | |
Carboxylic Acid, Ketone, Aldehyde | |
Amine, Hydrazide | |
Classic Dyes |
For Research Use Only. Not for use in diagnostic procedures.