missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, Spectrophotometric Grade 99.5+%, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 mL
500 mL
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For UV/VIS spectroscopy
Specifications
Melting Point | -108.4°C |
Absorbance | 1 max. at 215nm, 0.5 max. at 230nm, 0.26 max. at 240nm, 0.1 max. at 250nm, 0.05 max. at 260nm, 0.04 max. at 270nm, 0.02 max. at 280nm, (1 cm cell vs HPLC-grade water), (1 cm cell vs HPLC-grade water) at 0nm |
Acidity | ≤0.0002meq/g |
Alkalinity | ≤0.0006meq/g |
Density | 0.8800g/mL |
Boiling Point | 66.0°C |
Quantity | 2.5 L |
Flash Point | −21°C |
Identification | Pass Test |
Packaging | Glass Bottle |
Show More |
Safety and Handling
Product Identifier
- Tetrahydrofuran
- Danger
- Acute toxicity Category 4
- Carcinogenicity Category 2
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H319-Causes serious eye irritation.
- H351-Suspected of causing cancer.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- H302-Harmful if swallowed.
- H225-Highly flammable liquid and vapour.
- EUH019-May form explosive peroxides.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'