missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, Certified AR for Analysis, Stabilised with 0.025% BHT, Fisher Chemical™
132.65 GBP valid until 2024-12-31
Use promo code "22914" to get your promotional price.
22.75 GBP valid until 2024-03-30
Use promo code "21663" to get your promotional price.
Use promo code "22914" to get your promotional price.
22.75 GBP valid until 2024-03-30
Use promo code "21663" to get your promotional price.
Click to view available options
Quantity:
1 L
2.5 L
5 L
25 L
Packaging:
Amber Glass Bottle
Metal Can
Plastic-coated Glass Bottle
Description
5L, 66 deg.C, Colorless, -108.4 deg.C, Metal can, 7 to 8, 2.5, 200mbar at 20 deg.C, 0.55cp at 20 deg.C
Specifications
pH | 7 to 8 |
Melting Point | -108.4°C |
Color | Colorless |
Boiling Point | 66°C |
Quantity | 2.5 L |
Packaging | Amber Glass Bottle |
Vapor Pressure | 200mbar at 20°C |
Viscosity | 0.55cp at 20°C |
Safety and Handling
Product Identifier
- Tetrahydrofuran
- Danger
- Flammable liquid Category 2
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Carcinogenicity Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H302-Harmful if swallowed.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- H336-May cause drowsiness or dizziness.
- H351-Suspected of causing cancer.
- EUH019-May form explosive peroxides.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- MIXTURE LIST-Contains : Tetrahydrofuran, 2,6-Di-tert-butyl-p-cresol
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'