missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tetrahydrofuran, anhydrous, 99.8+%, unstab., packaged under Argon in resealable ChemSeal™ bottles, Thermo Scientific Chemicals
22.26 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
250 mL
1 L
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Packaged under argon
Specifications
Melting Point | -108°C |
Color | Colorless |
Density | 0.889 g/mL |
Boiling Point | 66°C |
Quantity | 250 mL |
Flash Point | -17°C (1°F) |
Odor | Ether-like |
Packaging | ChemSeal™ Bottle |
Physical Form | Liquid |
Refractive Index | 1.407 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'