missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Test Tube Racks

Customize your test tube rack to fit a varietry of test tube external diameters. Nickel Electro™ Test Tube Racks are non-magnetic stainless steel and supplied flat packed ready for assembly.

Brand:  Nickel Electro™ 6870

Code : 03

Additional Details : Weight : 0.00010kg

 View more versions of this product

Product Code. 12347483

  • £66.95 / Each
Estimated Shipment: 31-05-2024
to see stock.
Add to basket

Description

Description

  • Stainless steel
  • Non-magnetic
  • Easy assembley
  • Capable of being disassembled for cleaning and sterilization purposes
Specifications

Specifications

Test Tube Rack
Tubes (16 mm)
26
1 Ea.
16 mm
Autoclavable
Stainless Steel
Test Tubes with an External Diameter 16 mm
270 x 138 x 70 mm
17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers