missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Terumo™ Stainless Steel Needles
Use Teramo™ Stainless Steel Needles for research. Each single-use needle has a color-coded hub and a beveled tip. Their use is for the ZR-205 and SZR-260 series.
£27.30 - £32.15
Specifications
Material | Stainless Steel |
---|---|
For Use With (Application) | For research use only, single use with colour coded hubs |
Product Type | Needle |
Needle Point Style | Bevel |
For Use With (Equipment) | SZR-205 and SZR-260 Series |
Product Code | Brand | Length (Metric) Needle | Needle Gauge | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Needle | Needle Gauge | Price | Quantity & Availability | ||||
13127634
|
Terumo
TUAN2516R1 |
16 mm | 25 G |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
13187434
|
Henry Schein Medical
TUAN2332R1 |
23 G |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
13104354
|
Terumo
TUAN1950R1 |
51 mm | 19 G |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- For SZR-205 and SZR-260 series
- Stainless steel with color-coded polypropylene luer fitting
- Beveled tip
- Sterilized by ethylene oxide
Specifications
Stainless Steel | |
Needle | |
SZR-205 and SZR-260 Series |
For research use only, single use with colour coded hubs | |
Bevel | |
Sterile |