missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ TeleSwab™ Telescopic Swabbing Tool Complete Kits
The TeleSwab™ Telescopic Swabbing Tool allows operators to quickly and easily take swabs from previously inaccessible places.
£2385.00
Specifications
Product Type | Swabbing Kit |
---|---|
Handle Type | Telescoping |
For Use With (Application) | Environmental swabbing |
Length (Metric) Handle | Extendable to 3 m |
Product Code | Brand | Style | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Style | Includes | Price | Quantity & Availability | ||||
15774642
|
Sampling Systems™
8011K-01 |
Kit 1 | 1x telescopic pole, 1x angle adapter, 1x swab holder |
£2385.00
1 set |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
15491885
|
Sampling Systems™
8011K-02 |
Kit 2 | 1x telescopic pole, 1x template holder, 1x swabbing template |
£2385.00
1 set |
Estimated Shipment: 15-05-2024
Log in to see stock. |
||||
Description
- Ideal for environmental swabbing and for use with large items of processing equipment
- Extendable handle that can be extended up to 3m
- Adjustable adapter for angling swabs to meet the contours of the item being sampled
- PTFE template tool allows a fixed area to be swabbed
- Two different complete kits are available
- Kit 1 contains one telescopic pole, one angle adapter and one swab holder
- Kit 2 contains one telescopic pole, one template holder and one swabbing template with a hole cut to customer’s requirements
Specifications
Swabbing Kit | |
Telescoping | |
Environmental swabbing | |
Extendable to 3 m |