missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PCRmax™ Alpha Cycler 1 PCR Machine
PCRmax™ Alpha Cycler 1 Thermal Cycler is a compact and feature driven entry level PCR machine. Alpha Cycler software has features such as recently used programs; allowing users to quickly access their most commonly used protocols, individual user logins; with protected protocols as-well-as allowing users’ access to temperature logs after each run to monitor the state of the system.
£3705.00 - £5410.00
Specifications
Product Type | Thermal Cycler |
---|---|
Thermal Range | 10° to 100°C (4°°C final hold) |
Thermal Uniformity | ± 0.3°C (at 55°C) |
Gradient Range | up to 29°C |
Block Configurations | Single block |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
15539952
|
PCRmax
AC1384 |
384-well Plate |
£3705.00
Each |
Estimated Shipment: 21-09-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
15549952
|
PCRmax
AC196 |
96-well Plate |
£5410.00
Each |
Estimated Shipment: 06-09-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
Features
- Large and sensitive HD touch screen
- Active Sample Cooling - for sharper amplification and minimal non-specific amplification
- Programme Wizard - allows you to generate a protocol specific to your primer sequence, template source and amplicon length in seconds
- Alpha Track App and QRR Reporting – Track the progress of any PCR run and the health of the system remotely
- Gradient Capability -allows for simplified temperature optimization, no matter the block chosen
- 96-/384-Well Formats- flexibility for any scale and user needs
- USB Connectivity and Login- Login to the system and have any unit load your defaults simply by inserting your USB drive
- Android Driven 7 in. Tablet Interface- Quad core speed and excellent connectivity and feel; chosen for sensitivity and responsiveness, even though gloves
- Block Options:96- or 384-well format
- Max. Gradient Range: up to 29°C
Specifications
- Maximum Heating Rate: 3.4°C per second
- Block Temperature Range: 10° to 100°C (4°°C final hold)
- Block Uniformity at 55°C: ± 0.3°C
- Temperature Accuracy at 55°C: ± 0.25°C
- Gradient: Yes (on all formats)
- Minimum Gradient: 1°C
- Maximum Number of Programs Stored: 1000
- Maximum Fan Noise: 50 to 55dB
- Type: 8 peltier elements per block
- Adjustable Heated Lid Temperature: 35° to 115°C or off
- Heated Lid Pressure: Adjustable
- Program Interface: HD Android Tablet
- Data Transfer: USB port
- Auto re-start on power failure: Yes
- Voltage: 100 to 230V, 50 to 60Hz
- Power: 450w
- Electricity used in a standard 2 step, 30 cycle program: 0.3 kWh
- Dimensions (L x W x H): 43 x 26 x 20Cm
- Weight: 11.8kg
Applications
PCR, cloning, thermal cycling, NGS, sequencing
Specifications
Thermal Cycler | |
± 0.3°C (at 55°C) | |
Single block | |
± 0.25°C (at 55°C) | |
Android Driven 7 in. Tablet Interface | |
100 to 230V | |
450w | |
43 x 26 x 20cm |
10° to 100°C (4°°C final hold) | |
up to 29°C | |
1000 | |
3.4°C per second | |
USB | |
50 to 60Hz | |
PCR, cloning, thermal cycling, NGS, sequencing | |
11.8kg |