missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Dri-Block™ Analog Block Heaters
Click to view available options
Temperature Range (Metric):
Ambient +5° to 100°C
Ambient +5° to 200°C
No. of Blocks:
2
3
Wattage:
300 w
450 w
Temperature Stability:
At 40°C ±0.05°C; at 100°C ±0.1°C
At 40°C ±0.1°C; at 100°C ±0.15°C
Description
- Precision-engineered heaters with excellent temperature accuracy
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Take up less storage space - lightweight and flat-top surface allows units to be stacked when not in use
- 230 VAC operation
- Calibrated rotary dial for temperature set in 2°C increments
- Excellent stability of ±0.05°C at 40°C
- Includes block extraction tool and a power cord with UK and European plug
- Ideal for all of your sample heating requirements, or for research or general chemistry applications
Specifications
Temperature Range (Metric) | Ambient +5° to 100°C |
Type | Dry Bath/Block |
Heating Rate | 30° to 100°C in 18 minutes |
No. of Blocks | 2 |
Temperature Stability | At 40°C ±0.05°C; at 100°C ±0.1°C |
Warranty | 3 Years |
Dimensions (L x W x H) | 202 x 260 x 105 mm |
Length (Metric) | 202 mm |
Width (Metric) | 260 mm |
Height (Metric) | 105 mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'