Learn More
Techne 5PrimeG Gradient Thermal Cycler
Allows annealing temperatures to be optimised in one experiment with a wide linear gradient range of 19 to 29°C. Techne™ 5PrimeG Gradient Enabled Thermal Cycler delivers high performance, high throughput and maximum flexibility.
Brand: Techne 5PRIMEG/384
Code : 50
Additional Details : Weight : 0.01000kg
Description
- Wide linear gradient with range of 29°C allows annealing temperatures to be optimised in one experiment
- Gradient calculator function displays temperature for each of 12 columns, ensuring easy replication of thermal conditions
- Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
- Programs can be transfered between instruments via USB or to PC
- Block options: 96 x 0.2mL (skirted and unskirted plate compatible), 60 x 0.5mL, 384-well and Combi-Block (33 x 0.2mL and 33 x 0.5mL)
- Internal memory can hold 1000 programs with unlimited storage available on USB data stick
- Small space-saving footprint
- Auto re-start on power failure
- Adjustable heated lid pressure
- Electrical requirements: 100-230V 50-60Hz, 155w
Specifications:
- Block temperature range: 10° to 100°C (4°C final hold)
- Block uniformity at 55°C: <±0.3°C
- Temperature accuracy at 55°C: <±0.25°C
- Adjustable Heated Lid Temperature: 35°C to 115°C or off
- Maximum heating rate: 3.4°C/sec
- Gradient Range: 30° to 80°C
- Maximum Gradient: 29°C (19°C for 384)
- Minimum Gradient: 1°C
- Type: 8 x peltier element/block
- L x W x H: 420 x 240 x 240mm
- wt: 9.4kg
Specifications
384 well plates | |
35°C to 115°C or off | |
10°C to 100°C (4°C final hold) | |
±0.3°C | |
100-230V 50-60Hz, 450w |
19°C | |
1000 | |
±25°C | |
420 x 240 x 240mm |