missing translation for 'onlineSavingsMsg'
Learn More

Techne™ 5PrimeG Gradient Thermal Cycler

Allows annealing temperatures to be optimised in one experiment with a wide linear gradient range of 19 to 29°C. Bibby Scientific™ Techne™ 5PrimeG Gradient Enabled Thermal Cycler delivers high performance, high throughput and maximum flexibility.

Brand:  Techne™ 5PRIMEG/05

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12698885

  • £3500.00 / Each

Estimated Shipment
Add to basket



  • Wide linear gradient with range of 29°C allows annealing temperatures to be optimised in one experiment
  • Gradient calculator function displays temperature for each of 12 columns, ensuring easy replication of thermal conditions
  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Block options: 96 x 0.2mL (skirted and unskirted plate compatible), 60 x 0.5mL, 384-well and Combi-Block (33 x 0.2mL and 33 x 0.5mL)
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w


  • Block temperature range: 10° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35°C to 115°C or off
  • Maximum heating rate: 3.4°C/sec
  • Gradient Range: 30° to 80°C
  • Maximum Gradient: 29°C (19°C for 384)
  • Minimum Gradient: 1°C
  • Type: 8 x peltier element/block
  • L x W x H: 420 x 240 x 240mm
  • wt: 9.4kg



35°C to 115°C or off
60 x 0.5mL
100-230V 50-60Hz, 450w
10°C to 100°C (4°C final hold)
420 x 240 x 240mm