Learn More
Techne 5Prime Thermal Cyclers
Delivers both high performance and high throughput to provide maximum flexibility when processing large number of samples in parallel and ability to upgrade base model to gradient capability
Brand: Techne 5PRIME/384
Code : 50
Additional Details : Weight : 0.01000kg
Description
- Quick and user friendly creation of complicated programs via intuitive touch interface
- 5.7 in. VGA colour touchscreen with real time graphical display provides instant visualisation of program status
- Programs can be transfered between instruments via USB or to PC
- Gradient cycling can be achieved directly using PrimeG instrument or by upgrading Prime unit via simple unlock code
- Internal memory can hold 1000 programs with unlimited storage available on USB data stick
- Small space-saving footprint
- Auto re-start on power failure
- Block options; 96 x 0.2 mL (skirted and unskirted plate compatible), 60 x 0.5 mL, 384-well and Combi-Block (33 x 0.2 mL and 33 x 0.5 mL)
- Electrical requirements: 100-230 V 50-60 Hz, 450w
Specifications:
- Block temperature range: 10° to 100°C (4°C final hold)
- Block uniformity at 55°C: <±0.3°C
- Temperature accuracy at 55°C: <±0.25°C
- Maximum heating rate: 3.4°C/sec
- Adjustable heated lid pressure
- Type: 8 x peltier element/block
- L x W x H: 420 x 240 x 240 mm
- wt: 9.4 kg
Services
4 years warranty
Specifications
384 well plates | |
Prime thermal cycler | |
100-230V 50-60Hz, 450w |