missing translation for 'onlineSavingsMsg'
Learn More

Techne™ 3PrimeX Thermal Cyclers

Design flexibility allows unit to be upgraded to included gradient cycling capability

Brand:  Techne™ 3PRIMEX/USB

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12618885

  • £313.00 / Each


Call for latest availability
+44 (0)1509 555 500
Add to basket

Description

Description

  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Expanded sample capacity, accommodating 48 x 0.2mL microtubes, 30 x 0.5mL tubes plus half 96 well plate in horizontal format
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 4° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35° to 115°C or off
  • Maximum heating rate: 3.0°C/sec
  • Type: 2 to 4 peltier element/block
  • Upgrade to gradient cycling by purchasing 3PRIMEX / USB
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

Specifications

Specifications

PrimeX upgrade
100-230V 50-60Hz, 155w
Videos
Documentation