missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techne 3PrimeG Gradient Thermal Cyclers
Small gradient thermal cycler that builds on all features of 3PrimeX instrument
Brand: Techne 3PRIMEG/02
Code : 50
Additional Details : Weight : 0.01250kg
Description
- Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
- Programs can be transfered between instruments via USB or to PC
- Expanded sample capacity, accommodating 48 x 0.2mL microtubes, 30 x 0.5mL tubes plus half 96 well plate in horizontal format
- Internal memory can hold 1000 programs with unlimited storage available on USB data stick
- Small space-saving footprint
- Auto re-start on power failure
- Adjustable heated lid pressure
- Electrical requirements: 100-230V 50-60Hz, 155w
Specifications:
- Block temperature range: 10° to 100°C (4°C final hold)
- Block uniformity at 55°C: <±0.3°C
- Temperature accuracy at 55°C: <±0.25°C
- Adjustable Heated Lid Temperature: 35° to 115°C or off
- Maximum heating rate: 3.0°C/sec
- Gradient Range: 30° to 80°C
- Maximum Gradient: 14°C
- Minimum Gradient: 1°C
- Type: 2 to 4 peltier element/block
- L x W x H: 350 x 210 x 280mm
- wt: 6kg
Specifications
48 x 0.2mL | |
100-230V 50-60Hz, 155w |