missing translation for 'onlineSavingsMsg'
Learn More

Techne™ 3PrimeG Gradient Thermal Cyclers

Requires100-230V, 50-60Hz, 155w. Techne™ 3PrimeG Gradient Thermal Cyclers builds on all features of 3PrimeX instrument. 

Brand:  Techne™ 3PRIMEG/05

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12668875

  • £2864.00 / Each


Estimated Shipment
04-07-2018
Add to basket

Description

Description

  • Color touchscreen interface (3.5 in. VGA with graphical display) for fast program setup
  • Programs can be transfered between instruments via USB or to PC
  • Expanded sample capacity, accommodating 48 x 0.2mL microtubes, 30 x 0.5mL tubes plus half 96 well plate in horizontal format
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Adjustable heated lid pressure
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 10° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Adjustable Heated Lid Temperature: 35° to 115°C or off
  • Maximum heating rate: 3.0°C/sec
  • Gradient Range: 30° to 80°C
  • Maximum Gradient: 14°C
  • Minimum Gradient: 1°C
  • Type: 2 to 4 peltier element/block
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

Specifications

Specifications

30 x 0.5mL
100-230V 50-60Hz, 155w
Videos
Documentation