missing translation for 'onlineSavingsMsg'
Learn More

Techne™ 3PRIMEBASE Thermal Cyclers

Full color touchscreen display, easy programming and intuitive user interface, which provides an unrivalled user experience

Brand:  Techne™ 3PRIMEBASE/02

Code : 50

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12618875

  • £1944.00 / Each


Estimated Shipment
02-05-2018
Add to basket

Description

Description

  • Pre-installed templates allows quick creation of complicated programs via intuitive touch interface (3.5 in. VGA with graphical display)
  • Programs can be transfered between instruments via USB or to PC
  • Internal memory can hold 1000 programs with unlimited storage available on USB data stick
  • Small space-saving footprint
  • Auto re-start on power failure
  • Block options; 24 x 0.2mL (compatible with 8-well microtube strips) and 18 x 0.5mL
  • Electrical requirements: 100-230V 50-60Hz, 155w

Specifications:

  • Block temperature range: 4° to 100°C (4°C final hold)
  • Block uniformity at 55°C: <±0.3°C
  • Temperature accuracy at 55°C: <±0.25°C
  • Maximum heating rate: 3.0°C/sec
  • Fixed heated lid pressure
  • Type: 2 x peltier element/block
  • L x W x H: 350 x 210 x 280mm
  • wt: 6kg

Specifications

Specifications

24 x 0.2mL
100-230V 50-60Hz, 155w
Videos
Documentation