Learn More
Thermo Scientific™ Target2™ Polypropylene Syringe Filters
Ensure cleaner sample extracts by removing interfering materials and fine particles prior to injection with these robust polypropylene syringe filters.
£128.00 - £438.00
Specifications
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. |
---|---|
Disposable | Single-use |
Material | Polypropylene |
Material (Membrane) | Polypropylene |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) | Pore Size | Type | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Type | Price | Quantity & Availability | |||
10065734
|
Thermo Scientific™
F2500-10 |
30 mm | 0.2 μm | Syringe Filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10537835
|
Thermo Scientific™
F2500-9 |
30 mm | 0.45 μm | Syringe Filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10772717
|
Thermo Scientific™
F2502-9 |
30 mm | 0.45 μm | Syringe Filter with Pre-filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10638915
|
Thermo Scientific™
F2504-10 |
4 mm | 0.2 μm | Syringe Filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10586575
|
Thermo Scientific™
F2504-9 |
4 mm | 0.45 μm | Syringe Filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10391205
|
Thermo Scientific™
F2513-10 |
17 mm | 0.2 μm | Syringe Filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10549755
|
Thermo Scientific™
F2513-9 |
17 mm | 0.45 μm | Syringe Filter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Adding a syringe filtration step prior to injection not only helps to ensure more consistent and reliable results; it also helps protect delicate instruments and prolongs column life.Available in sizes and membrane types to meet any application need, Thermo Scientific™ Target2™ Syringe Filters provide cleaner sample extracts by removing interfering materials and fine particles.Target2 Polypropylene Syringe Filters are a good choice for filtration of biological samples, or for filtration of aggressive organic solutions.
Target2 Syringe Filters are an ideal choice for general purpose laboratory use. Robust and reliable, they deliver excellent performance at an attractive price.Outstanding Performance
- Low extractable membranes and housings ensure that no filter-borne contaminants are added to your sample
- Performance-tested under actual HPLC conditions
- 30mm products are pressure rated to 120 psi
- Housings are manufactured from solvent-resistant, low-extractable polypropylene resins specifically selected for wide compatibility with common HPLC sample matrices
- Able to filter solutions at temperatures up to 100°C
- Syringe filters can be sterilized by autoclave at 125°C for 15 minutes
- Enhanced Luer Lock inlet prevents leakage; outlet fitting is a standard size male Luer-slip fitting for ease of filtrate collection
Specifications
Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. | |
Polypropylene | |
Non-sterile | |
Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Single-use | |
Polypropylene | |
HPLC, SPE | |
Target2 |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.