missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ TaqPath™ ProAmp™ Multiplex Master Mix
Applied Biosystems™ TaqMan™ Environmental Master Mix 2.0 offers accurate, real-time PCR-based pathogen detection in the presence of high levels of inhibitors
£89.00 - £5630.00
Specifications
Detection Method | Primer-Probe Detection |
---|---|
For Use With (Application) | Real Time PCR (qPCR) |
Product Type | qPCR Master Mix |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15950293
|
Applied Biosystems™
A30868 |
1 x 1mL |
£89.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15950311
|
Applied Biosystems™
A30869 |
1 x 10mL |
£702.00
Each |
Estimated Shipment: 30-05-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15803265
|
Applied Biosystems™
A30873 |
2 x 10mL |
£1288.00
Pack of 2 |
Estimated Shipment: 13-06-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15960293
|
Applied Biosystems™
A30870 |
1 x 50mL |
£2865.00
Each |
Estimated Shipment: 06-06-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17173069
|
Applied Biosystems™
A30874 |
2 x 50mL |
£5630.00
Pack of 2 |
Estimated Shipment: 20-06-2022 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! |
Description
Two TaqPath ProAmp Master Mix formulations for different throughput needs:- TaqPath ProAmp Master Mix - includes ROX™ passive reference dye for lower multiplexing of up to 3 targets
- TaqPath ProAmp Multiplex Master Mix - includes MUSTANG PURPLE™ passive reference dye for higher multiplexing of up to 4 targets
- Exceptional data quality - high specificity, dynamic range, and reproducibility for genotyping and copy number determination even in the presence of inhibitors
- Tolerance of inhibitors common in samples prepared from human or animal sources (buccal swabs, blood, and card punches)
- 72-hour pre-PCR benchtop stability for automated workflows, enabled by our proprietary Dual-Lock™ Taq DNA hot-start mechanism
- Multiplexing breadth - two formulations that enable single to four-target detection per reaction
- Excellent manufacturing consistency - manufactured in an ISO 13485-certified facility
Specifications
Primer-Probe Detection | |
Real Time PCR (qPCR) | |
qPCR Master Mix |