Learn More
Micronova™ Tape general purpose polyethylene transparent 25mm x 33m
Industrial grade polyethylene tape for cleanroom support areas, maintenance and clean build projects where ultra-clean tape is not required. Available in black, red, dark blue, yellow, brown, orange, dark green, white and transparent.
Brand: Micronova™ EGPFP-1TR
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Polyethylene tape
- For use in areas where ultra-clean tape is not required
- Acrylic adhesive
- Good clean-peel properties
- Various widths and lengths available
Specifications
Transparent | |
For general purpose use | |
33 m |
Polyethylene | |
33 m x 25 mm | |
25 mm |