missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape Conductive Grid
The CGT™ Conductive Grid Tape from Micronova has a conductive grid that is embedded between two anti-static layers, providing an anti-static shield, preventing static build-up.
Brand: Micronova™ CGT-15
Code : 03
Additional Details : Weight : 1.00000kg
Description
controlled environment, 38mm x 33mSpecifications
Acrylic | |
Provides an effective static shield as well as preventing static build-up | |
2.5 kg/cm | |
1.5 in. |
Layered with a non-sparking, anti-static surface on the inner and outer layers of the tape | |
Up to 121° C | |
36 yd. |