missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Tape, clean room, CR100PC matt finish, write-on, controlled environment, vinyl transparent 25mm x 33m
The CR100PC™ cleanroom tape is a vinyl tape specially processed for applications in and around the cleanroom. The synthetic rubber adhesive ensures a clean peel.
Brand: Micronova™ CR100PC-1TR
Code : 04
Additional Details : Weight : 0.01040kg
Description
- Conformable - ideal for sealing curved and irregular surfaces
- Matte finish can be written on with cleanroom pen
- Aisle marking
- Labelling
- Clean packaging
- Colour coding
- Available in nine colours, plus black, white and transparent
- Available in a variety of widths>/li>
Specifications
Meets Federal specifications | |
Transparent | |
Ideal for taping and sealing curved and irregular surfaces, synthetic rubber adhesive ensures a 'clean peel' from most cleanroom work surfaces. Matte surface can be written on with a cleanroom pen |
Synthetic | |
Vinyl | |
36 yd. |