missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tantalum gauze, 50 mesh woven from 0.076mm (0.003 in.) dia. wire, Thermo Scientific Chemicals
88.00 GBP valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Use promo code "21615" to get your promotional price.
Click to view available options
Quantity:
75 x 75 mm
150 x 150 mm
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Quantity | 75 x 75 mm |
Mesh Size | 50 Mesh |
Form | Wire Cloth |
Chemical Name or Material | Tantalum gauze, Woven from 0.076mm (0.003 in.) dia. wire |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'