missing translation for 'onlineSavingsMsg'
Learn More

Manutan Tambour door cupboard, Ekwo, charcoal, 1050mm x 1200mm x 450mm

Brand:  Manutan A106945

Code : Z3

Additional Details : Weight : 43.00000kg

Product Code. 12808059

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Sliding doors allow 100% access without doors being swung open. Shelves adjustable in 20mm increments. Lockable doors, supplied with two keys from a mastered series.
  • Number of shelves: 2
  • Dimensions (H x W x D): 1050mm x 1200mm x 450mm
  • Charcoal
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers