missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ T 50 Digital Dispersing Element - ST
Use this dispersing element with the IKA™ T 50 Dispersers. IKA™ T 50 Digital Dispersing Element - ST tools are recommended for use with tissue and other fibrous materials.
£3200.00 - £4845.00
Specifications
Product Type | Dispersing Element |
---|---|
Volume Range (Metric) | 500 mL to 20 L |
Diameter (Metric) | 45 mm |
Length (Metric) Shaft | 300 mm |
Packaging Quantity | 1 Ea. |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
15271126
|
IKA™
0010000648 |
FFPM, SIC, 316L Stainless Steel |
£4845.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
13430607
|
IKA™
0008039500 |
PTFE, 316L Stainless Steel |
£3200.00
Each |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- Dispersing technology works by using the rotor-stator principle
- System consists of a rotor within a stationary stator
- Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
- High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
- The plastic materials used are approved by FDA (Food and Drug Administration Approval)
- Suitable for T 65 digital dispersing instrument
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents
- Max. temperature: 180°C
- Sterilization methods: all methods
Specifications
Dispersing Element | |
45 mm | |
1 Ea. |
500 mL to 20 L | |
300 mm | |
All methods |