missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ T 293 Grade White Quartz Microfiber Filters
Brand: Sartorius™ FT-3-1109-037
Code : NEW
Additional Details : Weight : 0.01000kg
Specifications
85 g/m2 | |
Quartz Microfiber Filters | |
100% Quartz Microfiber | |
Non-sterile | |
50 Pack | |
0.43 mm | |
37 mm |
White | |
Disc | |
0.3 μm | |
T 293 | |
900°C | |
Filter |