missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ T 293 Grade White Quartz Microfiber Filters
£113.00 - £765.00
Specifications
Basis Weight | 85 g/m2 |
---|---|
Color | White |
Filter Type | Quartz Microfiber Filters |
Format | Disc |
Material | 100% Quartz Microfiber |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11780446
|
Sartorius™
FT-3-1109-110 |
110 mm |
£428.00
Pack of 50 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||||
11710456
|
Sartorius™
FT-3-1109-150 |
150 mm |
£765.00
Pack of 50 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||||
11790446
|
Sartorius™
FT-3-1109-125 |
125 mm |
£428.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11700446
|
Sartorius™
FT-3-1109-025 |
25 mm |
£113.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11710446
|
Sartorius™
FT-3-1109-037 |
37 mm |
£113.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11730446
|
Sartorius™
FT-3-1109-047 |
47 mm |
£113.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11760446
|
Sartorius™
FT-3-1109-090 |
90 mm |
£374.00
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11740446
|
Sartorius™
FT-3-1109-050 |
50 mm |
£116.00
Pack of 50 |
Estimated Shipment: 25-04-2024
Log in to see stock. |
|||||
Specifications
85 g/m2 | |
Quartz Microfiber Filters | |
100% Quartz Microfiber | |
Non-sterile | |
50 Pack | |
0.43 mm |
White | |
Disc | |
0.3 μm | |
T 293 | |
900°C | |
Filter |