missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Non-sterile Syringe Filters
Fisherbrand™ Polypropylene Non-sterile Syringe Filters are hydrophilic membranes with resistance to most of organic solvents.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.50000kg
Description
- Hydrophilic membrane
- High chemical compatibility
- Resistance to most of organic solvents
- Chemical compatibility: pH 1-14
- Water flow : - 36m3/m2/hr/bar (0.45μm) and 21m3/m2/hr/bar (0.2μm)
- Bubble point: 300kPa (0.45μm); 430kPa (0.2μm)
Specifications
Water flow: 0.2μm | |
Non-sterile | |
Syringe Filter |
Polypropylene | |
Hydrophilic | |
25 |