missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ Syringe
£140.00 - £152.00
Specifications
Diameter (Metric) Outer Needle | 0.23 mm |
---|---|
Product Type | Syringe |
Volume (Metric) | 5 μL |
Needle Point Style | 45° |
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer Needle | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) Outer Needle | Price | Quantity & Availability | ||||
10588121
|
Hamilton™
200743 |
75 mm | 0.23 mm |
£152.00
Each |
Estimated Shipment: 09-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10761812
|
Hamilton™
200741 |
85 mm | 0.23 mm |
£140.00
Each |
Estimated Shipment: 17-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Specifications
0.23 mm | |
Syringe | |
5 μL | |
45° |