Learn More
Thermo Scientific™ SWAP-IT™ GC-MS Interface System Accessories
Find the right nut and ferrule to use with the powerful Thermo Scientific™ SWAP-IT™ GC-MS Interface system.
£37.35 - £219.72
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | For Use With (Equipment) | Price | Quantity & Availability | ||||
10437704
|
Thermo Scientific™
290SG000 |
SWAP-Tight Ferrules, Blank | SWAP-IT GC-MS Interface System |
£219.72
Pack of 10 |
Estimated Shipment: 12-04-2024
Log in to see stock. |
||||
10331055
|
Thermo Scientific™
290SG001 |
Transfer Line Nut | SWAP-IT GC-MS Interface System for DSQ GC-MS, DSQ II GC-MS, PolarisQ GC-MS, ITQ GC-MS Only |
£38.94
Each |
Estimated Shipment: 11-04-2024
Log in to see stock. |
||||
10351555
|
Thermo Scientific™
290SG002 |
SWAP-Tight Nut | SWAP-IT GC-MS Interface System |
£76.02
Each |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
10085644
|
Thermo Scientific™
290SG021 |
Graphite/Vespel Ferrule for Transfer Line | Transfer Line, SWAP-IT GC-MS Interface System for Agilent Instruments |
£184.31
Pack of 10 |
In Stock
Log in to see stock. |
||||
10279264
|
Thermo Scientific™
290SG025 |
SWAP-Tight Ferrules, 0.1 to 0.25 mm | SWAP-IT GC-MS Interface System |
£213.75
Pack of 10 |
Estimated Shipment: 17-04-2024
Log in to see stock. |
||||
10249794
|
Thermo Scientific™
290SG032 |
SWAP-Tight Ferrules, 0.32 mm | SWAP-IT GC-MS Interface System |
£213.75
Pack of 10 |
Estimated Shipment: 15-04-2024
Log in to see stock. |
||||
10117414
|
Thermo Scientific™
290SG004 |
Transfer Line Nut | SWAP-IT GC-MS Interface System for Agilent Instruments |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10249504
|
Thermo Scientific™
290SG003 |
SWAP-Tight Nut and Adapter for S/SL Injector | S/SL Injector, SWAP-IT GC-MS Interface System for Agilent Instruments |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Find the right nut and ferrule to use with the powerful Thermo Scientific™ SWAP-IT™ GC-MS Interface system.
- Specially deactivated , robust stainless steel transfer capillary provides an interface between the analytical column and the MS detector
- Small ID of transfer capillary ensures exposure to air and water is reduced to a minimum during disconnection of the analytical column
- The system works without the requirement for additional He-purge/make-up gas flow
- Finger-tight connections make exchanging the analytical column quick and easy without the need for tools
- Includes finger-tight connections for S/SL injector to provide complete finger-tight solution
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.