Learn More
SVL™ Sealing Rings for Sliding Joints
Manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion. SVL™ Sealing Rings for Sliding Joints are ideal for inserting thermometers and glass tubing into an SVL™ system. A wide range of sizes is available for use with tubing from 4.0 to 32.8mm.
Brand: SVL 701-51
Code : 01
Additional Details : Weight : 0.02000kg
Description
- Sealing rings designed to provide a sliding joint
- Ideal for inserting thermometers and glass tubing etc. into an SVL™ system
- Sealing rings manufactured from silicone rubber and sheathed with PTFE for protection against chemical erosion
- Wide range of sizes for use with tubing from 4.0 to 32.8mm
Specifications
Fits Tubing O.D.: 9.6 to 10.4mm | |
Sealing Ring | |
Glass Body 721-03 |
Torion joints and sliding joints | |
Silicone Rubber, PTFE (Sheath) | |
22 |