missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Suspended-Level Viscometers
Suitable for transparent liquids. With UKAS certificate of calibration.
Brand: Poulten Selfe™ 1625/05
Code : 33
Additional Details : Weight : 1.00000kg
Description
- Type BS/IP/SL, IP71.Suitable for transparent liquids. Nominal overall length 330mm. Approximate sample size 22mL to 40mL. Available without certificate of calibration, please enquire.
- With UKAS certificate of calibration.
Specifications
Suspended-Level Viscometer | |
UKAS | |
22 to 40 mL |
200 to 1000 cSt | |
3 |