missing translation for 'onlineSavingsMsg'
Learn More

Poulten Selfe™ Suspended-Level Viscometers

Suitable for transparent liquids. With UKAS certificate of calibration.

Brand:  Poulten Selfe™ 1625/08

Code : 33

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13131053

  • £184.00 / Each
Estimated Shipment: 17-05-2024
to see stock.
Add to basket

Description

Description

  • Type BS/IP/SL, IP71.Suitable for transparent liquids. Nominal overall length 330mm. Approximate sample size 22mL ­to 40mL. Available without certificate of calibration, please enquire.
  • With UKAS certificate of calibration.
Specifications

Specifications

Suspended-Level Viscometer
UKAS
22 to 40 mL
6.000 to 30.000 cSt
4A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers