missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SureOne™ Specialty Pipettor Tips, Filtered
Choose from extended length or large orifice, sterile or non-sterile. Fisherbrand™ Specialty Pipettor Tips, Filtered are certified to be free of RNase, DNase and DNA.
£70.50 - £92.90
Specifications
Filtered | Filtered |
---|---|
Sterility | Sterile |
Color | Clear |
Clean Claims | DNase, RNase, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free |
Format | Rack |
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tip Style | Price | Quantity & Availability | ||||
11977744
|
Fisherbrand™
|
100 to 1000 μL | Genomic/Wide Orifice |
£70.50
Pack of 960 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
||||
11947744
|
Fisherbrand™
|
20 to 200 μL | Genomic/Wide Orifice |
£92.90
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
- Extended length tips and large orifice tips formats available
- Non-sterile items are certified to be free of RNase/DNase and DNA
- Sterile items are e-beam sterile and certified to be free of RNase/ DNase, pyrogen, bioburden, PCR* inhibitors and endtoxins
- Compatible with most popular brands of pipettor (optimal fit with Fisherbrand Elite™ pipettor)
Specifications
Filtered | |
Clear | |
Rack | |
No |
Sterile | |
DNase, RNase, ATP, Bioburden, PCR Inhibitor, Endotoxin, and Pyrogen Free | |
Genomic/Wide Orifice | |
SureOne |