missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon SuperClear™ Specimen Collection and Transport Tubes - 10 mL
Includes attached cap and integral molded elastomeric seal
£164.00 - £412.08
Specifications
Product Type | Specimen Collection and Transport Tube |
---|---|
Closure Included | Yes |
Graduated | Yes |
Material | Polypropylene |
Capacity (English) | 0.34 oz. |
Product Code | Brand | Sterility | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | No. per Pack | Price | Quantity & Availability | ||||
16636856
|
Labcon
3814-165-006-9 |
Sterile | 1/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16656856
|
Labcon
3814-345-006-9 |
Sterile | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16646856
|
Labcon
3814-340-006-9 |
Non-sterile | 50/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
16666856
|
Labcon
3814-870-006-9 |
Non-sterile | 500/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Validated Sterilization (ISO 11137) options for use in Research and Medical labs
- IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180, and IATA DGR UN3373 PI650 Mailing Tube Standards and Packaging Instructions for diagnostic and infectious specimens
- Includes attached cap and integral molded elastomeric seal
- Autoclavable (with caps attached)
- Polypropylene USP Class VI resin
- Centrifuging to 12,000 x G
- Minimum Temperature: -80°C
- Made in USA
Specifications
Specimen Collection and Transport Tube | |
Yes | |
0.34 oz. | |
IATA 95 kPa Certified, RNase/DNase Free, ATP Free, Endotoxin (Pyrogen) Free | |
Polypropylene | |
Screw Cap with Elastomeric Seal | |
Free Standing Tube | |
IATA DGR UN3373 Transportation | |
94 mm | |
115 mm | |
15.2 mm |
Yes | |
Polypropylene | |
10 mL | |
Purple | |
50 mL | |
Clear | |
29 mm | |
1 mL | |
Frosted Writing Panel | |
12,000 x g |