missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ SUB Aqua Pro Water Bath

Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.

Brand:  Grant Instruments™ SAP5

Code : 03

Additional Details : Weight : 3.00000kg

 View more versions of this product

Product Code. 15147025

  • £535.00 / Each


In Stock 1
Add to basket

Description

Description

  • Ambient +5 to 99°C operation
  • Set and Forget™ technology - fast heat-up, accurate temperature control
  • Stability ±0.2°C
  • 0.1°C setting resolution
  • Adjustable over temperature alarm - protect samples from over heating
  • Advanced dry start and run dry protection
  • Suitable for use with heat transfer beads (excluding SAP2 & SAP2S models)
  • Drain tap and transparent lid included
  • Timer and presets
  • 120V & 230V models available
  • 3 year warranty
Specifications

Specifications

5L
Ambient +5 to 99°C
200mm
215mm
3
335mm
5L
215 x 335 x 200mm
±0.2°C
1800W (230), 1300W (120V)
120 or 230V
50/60Hz
SAP5
0.1°C
281mm
131mm
3.9kg
3-Year
Videos
Documentation