Learn More
Fisherbrand™ Foam Tube Rack
Array 50 or 100 microtubes for long-term storage with a minimal footprint. Foam Tube Racks are constructed of lightweight foam and are designed to nest and stack with maximum stability. Wells are arrayed with extra space to make tube access easier.
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 0.45000kg
Description
- Lightweight microtube racks are ideal for long-term studies or tube storage
- Two-piece racks are constructed of expanded polystyrene (EPS) foam
- Extra spacing between wells allows easy gripping with fingertips
- Racks stack securely with nesting features on lid and base for minimal footprint
- Holds 1.5 to 2.0 mL reaction microtubes
Specifications
Microcentrifuge Tube Storage Box | |
Not Autoclavable | |
Reaction Vessels (1.5 to 2 mL) | |
100 | |
None | |
Non-sterile | |
10 Pk. | |
336 mm | |
95 mm | |
73 mm | |
11.5 mm |
5 x 20 | |
White | |
EPS Foam | |
Rectangular | |
Yes | |
Reaction Microtubes | |
336 x 95 x 73 mm | |
13.2 in. | |
3.7 in. | |
2.9 in. |