Learn More
Techne™ RU-200 Model Dip Cooler
Designed for use when temperatures down to -35°C are required. Techne™ RU-200 Model Dip Coolers fits neatly and unobtrusively into the corner of the bath and can be secured with a specially designed mounting bracket (supplied).
Brand: Techne™ 14576-01
Code : 03
Additional Details : Weight : 5.00000kg
Description
If cooling can be achieved by using cold tap water, a dip cooler is recommended as it conserves water and is easier and more convenient to use.- Compact refrigeration units for achieving temperatures down to -35°C (using Techne low-temp oil)
- Cooling head of the Dip Cooler fits neatly into the corner of a Techne liquid bath (RU series of Dip Coolers)
- Designed for use with Techne liquid baths
Specifications
-20°C | |
RU-200 | |
85 mm | |
230 V |