missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Magnetic Stirrer
Stirs up to 15 L at speeds up to 2000 rpm. Stuart™ Magnetic Stirrer is available with a robust stainless steel or chemically resistant ceramic top place. The compact shape of the magnetic stirrer takes up less bench space and makes storage easier.
£285.00 - £289.00
Specifications
Speed | 100 to 2000 rpm |
---|---|
Electrical Requirements | 230V, 50Hz, 50w |
Includes | 2 x 25mm PTFE Coated Stir Bars |
Product Code | Brand | Top Plate Material | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Top Plate Material | Model | Dimensions (L x W x H) | Price | Quantity & Availability | |||
12997256
|
Cole-Parmer™
UC151 |
Glass | UC151 | 107 x 172 x 248 mm (H x W x D) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
11936558
|
Cole-Parmer™
US151 |
Stainless Steel | US151 | 109 x 172 x 248 mm (H x W x D) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
Description
Powerful magnets and motor give stirring speeds up to 2000rpm and is capable of mixing large volumes (up to 15 litres.). The compact shape of the magnetic stirrer takes up less bench space and makes storage easier. Available with glass ceramic or robust stainless steel top plate.Glass ceramic model UC151 has excellent chemical resistance and is easy to clean. The white surface ensures good visibility of any color change in your stirred sample. Possesses an integral fitting for a retort rod and is supplied with two 25mm PTFE coated stir bars. The bottom is shaped to allow a retort base to slide underneath the unit.
Robust stainless steel model US151 does not produce eddy currents like aluminium and so ensures a very powerful coupling and stirring action.
Both magnetic stirrer models have an integral fitting for a retort rod and are supplied with 2 x 25mm PTFE coated stir bars. The bottom of the magnetic stirrer is shaped to allow a retort base to slide underneath the unit if required so saving further bench space.
Specifications
100 to 2000 rpm | |
230V, 50Hz, 50w | |
2 x 25mm PTFE Coated Stir Bars |