missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Hot Plate, Ceramic
Shape: Square; Size: 11.8 x 11.8 in.
Brand: Cole-Parmer™ CR300
Code : 60
Additional Details : Weight : 3.60000kg
Description
Ideal for heating large volumes of liquid. With its efficient infrared heater of just 900W power, this hotplate will boil 1 L of water over 30% faster than a conventional ceramic hotplate of 1, 200 W.- Efficient heating, saves time and energy
- Chemically resistant ceramic top
- 'Hot' warning light
- With BioCote™ antimicrobial protection
Specifications
Hot Plate | |
Square | |
Ceramic | |
105 mm | |
900 w | |
CR300 |
1 L | |
230 V | |
11.8 x 11.8 in. | |
300 mm | |
50/60 Hz |