missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Stuart™ Hotplate with Stirrer

Designed with safety as well as performance in mind. Bibby Scientific™ Stuart™ Hotplate with Stirrer takes up less bench space and makes storage easier. The hotplate has an innovative LED temperature indicator scale and can also be used in conjunction with the SCT1 digital contact thermometer to accurately control sample temperature.

Brand:  Bibby Scientific™ UC152

Code : 60

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11966558

  • £339.00 / Each


In Stock 5
Add to basket

Description

Description

  • Choice of top plate: robust coated aluminium or chemically resistant ceramic
  • Flashing “Hot” warning light, mains independent
  • Accurate temperature control with LED indicator scale
  • Compact space saving design
  • Built-in retort stand fitting and probe holder
  • Detachable temperature probe
  • Comprehensive range of accessories available
Specifications

Specifications

Up to 15L
230V
750w
172mm
2 x 25mm PTFE coated stir bars
Up to 15L
230V, 50Hz, 750w
15L
Robust Aluminum/Silicon alloy top plate for excellent heat transmission
100 to 2000rpm
50Hz
120mm
2.9kg
IP 32 rating
172W x 120mmH
Coated Aluminum/Silicon plate
US152
Videos
Documentation View accessory products