missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Hot Plate, Ambient to 450°C, Glass Ceramic
Shape: Square; Size: 11.8 x 11.8 in.
Brand: Cole-Parmer™ 04800-07
Code : 60
Additional Details : Weight : 6.00000kg
Description
Features a glass ceramic top with excellent chemical resistance. The surface is easy to clean with high plate temperature settings for faster heating. Possesses an integral fitting for a retort rod and the bottom is shaped to allow a retort base to slide underneath the unit if required so saving further bench space.- Chemically resistant ceramic top plate
- Flashing 'Hot' warning light, mains independent
- Accurate temperature control with LED setting scale
- Compact space saving design
- IP rating 32
Specifications
10 L | |
230 V | |
Glass Ceramic | |
11.8 x 11.8 in. | |
365 mm | |
6 kg | |
1200 w | |
50/60 Hz |
Hot Plate | |
Square | |
Knob | |
Ambient to 450°C | |
105 mm | |
300 mm | |
230 V, 50/60 Hz, 2250 w | |
CB300 |