Learn More
Cole-Parmer™ FJT-200 Series Stuart Flocculation Jar Tester
Get repeatable conditions between samples with the FJT-200 Series Stuart Flocculation Jar Tester.
Brand: Cole-Parmer™ 99551-00
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Easily view paddle speed on digital display
- Save time with two preset programs
- Built-in illumination and dark background for easy viewing of samples
Achieve repeatable conditions between samples and from run to run with these flocculation jar testers. Speed control with electronic feedback accurately maintains the rotational speed of the stainless steel paddles. Two preset programs allow routine speed and time parameters to be entered, stored in memory, and recalled or altered at any time.
Select two-position tester 99551-00 with a handle for easy portability; six-position tester 99551-05 with touchpad control features a digital timer. Both testers accept 1 L beakers (not included).
Specifications
25 to 250 rpm | |
230 V | |
19.7 in. | |
12.6 in. | |
50 Hz | |
8.6 kg |
LCD Digital | |
100 W | |
500 mm | |
320 mm | |
No |