missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Stuart™ Analog Hotplate

Use these economic general purpose hotplate stirrers for a variety of applications Stuart™ Analog Hotplates are designed to maximize safety and performance.

Brand:  Bibby Scientific™ US150

Code : 60

Additional Details : Weight : 2.20000kg

Product Code. 12875916

  • £273.66 / Each


In Stock 2
Add to basket

Description

Description

Features a robust aluminium/silicon alloy top plate for excellent heat transmission. The top plate has a thin ceramic coating for added chemical resistance. A 700w element gives rapid heating and ensures even temperature distribution across the whole surface of the plate. This unit possesses an integral fitting for a retort rod and the bottom is shaped to allow a retort base to slide underneath the unit if required so saving further bench space.
  • Robust coated aluminium top plate
  • Flashing 'Hot' warning light, mains-independent
  • Accurate temperature control with LED setting scale
  • Compact space saving design
  • IP rating 32
Specifications

Specifications

50°C
Al/Si Alloy
700W
50°C
700w
Al/Si Alloy
Videos
Documentation View accessory products