missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Stuart™ Aluminum Hotplate Stirrer

Use these economic general purpose hotplate stirrers for a variety of applications Stuart™ Aluminum Hotplate Stirrers are designed to maximize safety and performance.

Brand:  Bibby Scientific™ US152D

Code : 50

Additional Details : Weight : 4.07960kg

Product Code. 15388614

  • £357.00 / Each

Estimated Shipment
27-06-2019

Please to purchase this item. Need a web account? Register with us today!


Description

Description

The compact hotplate stirrer takes up less bench space and makes storage easier. The hotplate has an innovative LED temperature indicator scale and can also be used in conjunction with the SCT1 digital contact thermometer to accurately control sample temperature. The 'Hot' warning light will flash whenever the plate temperature is above 50°C even when the hotplate is turned off and unplugged from the mains. Powerful magnets and motor give stirring speeds up to 2,000rpm and is capable of mixing large volumes (up to 15 liters).
  • Robust coated aluminium top plate
  • Flashing 'Hot' warning light, mains independent
  • Accurate temperature control with LED indicator scale
  • Compact space saving design
  • Robust aluminium/silicon alloy top plate for excellent heat transmission
  • Top plate has a thin ceramic coating for added chemical resistance
  • 700w element gives rapid heating and ensures even temperature distribution across the whole surface of the plate
  • Integral fitting for a retort rod S
  • Supplied with 2 x 25mm PTFE coated stir bars
Specifications

Specifications

15L
325°C
230v
750w
Flashing Hot warning light, mains independent
Digital
Digital
172 x 248 x 120mm
Hotplate Stirrer
100 to 2000RPM
Aluminum
50Hz
2.9kg
150 x 150mm
230V, 50Hz, 750w
Hot warning light will flash whenever the plate temperature is above 50°C even when the hotplate is turned off and unplugged from the mains
325°C
Videos