missing translation for 'onlineSavingsMsg'
Learn More

Bibby Scientific™ Stuart™ Aluminum Heating Blocks

Interchangeable heating blocks accommodate tubes and plates. Bibby Scientific™ Stuart™ Aluminum Heating Blocks offer excellent thermal conductivity.

£103.00 - £129.00

Specifications

For Use With (Equipment) Block heater
Height (Metric) 50mm
Includes Thermometer hole
Material Aluminum
Product Type Heating Block
View More Specs

Products 3
Product Code Brand No. of Places Tube Size Price Quantity & Availability  
Product Code Brand No. of Places Tube Size Price Quantity & Availability  
11466578 Bibby Scientific™
SHT1/0
Solid block for user to drill as required. Solid block for user to drill as required. £103.00
Each
Estimated Shipment
04-02-2019
Add to basket
11476588 Bibby Scientific™
SHT1/80
10x8 0.2mL strip £129.00
Each
Call for latest availability
+44 (0)1509 555 500
Add to basket
11486588 Bibby Scientific™
SHT1/25
6 Holes 25mm £118.00
Each
Estimated Shipment
04-02-2019
Add to basket
Description

Description

  • Anodized aluminum construction.
  • Includes thermometer hole to let you easily monitor block temperature.
  • Available pre-drilled with a variety of hole options to suit your needs.
  • Available as a plain, undrilled block to allow user customization.
  • Requires block heater.
Specifications

Specifications

Block heater
Thermometer hole
Heating Block
95mm
50mm
Aluminum
75mm