Learn More
Ansell Edmont™ String Knits™ 76-202 Series White Nylon Light Weight Gloves
Can be worn on their own or as liners. Permits a longer, more comfortable wear with no weak points which might split or fray.
Brand: Ansell Edmont™ 76202060
11.35 GBP valid until 2021-03-31
Use promo code "15537" to get your promotional price.
Code : NEW
Additional Details : Weight : 2.25000kg
Description
- For general handling and delicate manipulation
- Can also be worn as liners
- Without seams to rub or irritate
- Ambidextrous
- Washable at 40°C
- Does not shrink, stiffen or lose shape
- Nylon liner
- Knitwrist cuff
Specifications
Nylon | |
Knitwrist | |
12 Pairs | |
76-202 | |
White | |
76-202 |
Nylon | |
Nylon | |
Mechanical protection | |
6 | |
Light Weight Gloves |