missing translation for 'onlineSavingsMsg'
Learn More

IBA Lifesciences StrepMan Magnet

IBA Lifesciences GmbH StrepMan Magnet is designed to be used for manual cell isolation with Strep-Tactin™ Magnetic Microbeads using the Streptamer™ Technology.

Brand:  IBA Lifesciences 6-5650-065

Code : NEW

Additional Details : Weight : 0.00900kg

Product Code. 15362096

  • £386.00 / Each
Estimated Shipment: 03-06-2024
to see stock.
Add to basket

Description

Description

  • The StrepMan consists of a plastic frame with two embedded permanent magnets and accommodates two different tube sizes.
  • It is fit for 2x 15 ml and 2x 50 ml conical reaction tubes.
  • It can be used for magnetic cell isolation with microbeads such as Strep-Tactin™ Magnetic Microbeads.
Specifications

Specifications

For 2 x 15 mL and 2 x 50 mL Conical Reaction Tubes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers