missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IBA Lifesciences Strep-Tactin™ Superflow™ High Capacity Cartridge
Strep-Tactin™ Superflow™ high capacity cartridge is a HPLC/FPLC cartridge to purify Strep-tag™II or Twin-Strep-tag™ fusion proteins
£151.00 - £416.00
Specifications
Support Type | 6% agarose, crosslinked |
---|---|
Particle Size | 50 to 150 μm |
For Use With (Application) | HPLC/FPLC |
Target | Twin-Strep-Tag™ and Strep-tag™II |
Type | High Capacity Chromatography Cartridge |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
17245794
|
IBA Lifesciences
2-1239-001 |
1 x 1 mL |
£151.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
17255794
|
IBA Lifesciences
2-1240-001 |
1 x 5 mL |
£416.00
Each |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
Description
- Strep-Tactin™ Superflow™ high capacity cartridges contain a 6% agarose coupled with the streptavidin variant Strep-Tactin™ and are applicable for purification of Strep-tag™II or Twin-Strep-tag™ fusion proteins with HPLC/FPLC devices such as Äkta™ systems (Cytiva).
- In comparison to Strep-Tactin™ Superflow™, Strep-Tactin™ Superflow™ high capacity has a higher density of immobilized Strep-Tactin™, which leads to a 3- to 5-fold higher yield of purified protein.
Specifications
6% agarose, crosslinked | |
HPLC/FPLC | |
High Capacity Chromatography Cartridge |
50 to 150 μm | |
Twin-Strep-Tag™ and Strep-tag™II | |
Pre-packed Cartridge |
For Research Use Only.