Learn More
Masterflex™ Straight Connector Barbed Fitting, HDPE
Combine these simple, economical HDPE straight connector with flexible tubing for use in your low-pressure applications (generally less than 30 psi). HDPE Straight Connector Barbed Fittings slide into soft tubing. Tubing elasticity holds the tubing onto the fitting for low-pressure installations.
Brand: Masterflex™ 30622-55
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Designed for quick and easy assembly without tools
- Very Good chemical resistance
- Temp range: - 53 to 65°C
- Sterilize by ethylene oxide
Specifications
Barbed Fitting | |
HDPE | |
3/16 in. tubing I.D. | |
10 Pack |