Learn More
Fisherbrand™ Work2Store™ Microtube Expanding Tube Storage Box
Reduce sample handling time and the need for several racks when working with samples for cold temperature storage. Fisherbrand™ Work2Store™ Microtube Expanding Tube Storage Box has been configured to work with 8 strip, 12 strip or single tubes on the 0.2mL side.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.50000kg
Description
- Instantly creates more working space
- Helps reduce potential cross contamination
- Stops opened microfuge lids from interfering with other wells
- Stackable, with alphanumeric well identifications
- Will fit into standard 53 mm freezer racking
- Temperature range -80 to 121°C
Specifications
Storage Rack | |
Autoclavable | |
Microtubes (64 x 0.5 mL on one side and 96 x 0.2 mL on the other side) | |
64 x 0.5mL microtubes on one side and 96 x 0.2mL microtubes on the other side | |
Open: 310 x 128 x 31mm; Closed: 133 x 133 x 48mm | |
128 mm (Open), 133 mm (Closed) | |
7.8/5.1 mm |
No | |
White | |
Polypropylene | |
1 Each | |
Open: 310 mm; Closed: 133 mm | |
31 mm (Open), 48 mm (Closed) |